Add More Items
View All Quick Selects
Below you can add an image for 'circuit breaker' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 25A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$864.98
Each
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32040 Breaker Features 3 Poles, An Amper
$312.12
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32070 Breaker Features 3 Poles, An Amper
$422.05
The TQD Line Of Devices Include Thermal Magnetic Molded Case Circuit Breakers and Molded Case Switches. The Devices Are Complete With Cu/Al Line and Load Lugs. 00WL Amps 200 A
$1,587.86
Eaton Classified 3/4" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 45 A, 10 Kaic, Two-Pole, 120/240V, CL, Common Breaker Trip, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
Total Availability: In Stock
$26.11
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Mechanism, Fusible/Non-Fusible Disconnect, 30/60/100 A, Frame J-K, Series G, Nema 1
$473.22
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, High Performance Rotary Handle Kit, Frame J-K, Blue, Series C, 12 In
$287.56
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S2 Handle Mechanism, Frame JG, Red/Yellow, Series G, Nema 4/4X, 12 In, 12, Inch
$361.61
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Frame J-K, 1125-2250 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$3,034.72
Eaton Molded Case Circuit Breaker Accessory Frame, Frame Only, 250 A, 65 Kaic At 240 V, 25 Kaic At 480 V, 18 Kaic At 600 V, Three-Pole, 600 V, Frame Only (No Trip), Frame J-K, Series G
$1,549.94
Eaton GHQ Thermal Magnetic Circuit Breaker, Thermal-Magnetic Circuit Breaker, 20 A, 14 Kaic, Single-Pole, 277 V, Non-Interchangeable, GHP, GDB-Frame, 120/208/240 V Shunt Trip
$110.25
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHC, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 15A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 50/60 HZ
$452.37
Eaton Quicklag Type QCR 1/2-Inch Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 30 A, 10 Kaic, Two-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QCR, Fixed
$163.89
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 15 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
$327.90
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 45 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
$281.61
Eaton BR Gfci Circuit Breaker, Ground Fault Equipment Protector, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, Equipment Protection
$471.51
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 22 Kaic, Two-Pole, 120/240V, QBHGF
$882.97
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 25 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 35 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Eaton QB Gfci Circuit Breaker, Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-Pole, 30 Ma Trip Sensitivity, 15 A, 10 Kaic, 120V, Bolt-On Mounting
$629.29
20
Popularity
Default